Heavy Duty Room Divider

  • Mfr # HFSL609-VB

  • Zoro # G723559660


product price:  $3,913.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes Folding Lock
Folding Lock Included
Panel Surface Material
Vinyl
Overall Width
201 in
Frame Material
Steel
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL609-VB
Zoro #
G723559660
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
201 in
Panel Thickness
3/4 in
Overall Height
72 in
Panel Width
22 in

Details

Item
Room Divider
Includes Folding Lock
Folding Lock Included
Panel Surface Material
Vinyl
Frame Material
Steel
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Panel Functionality
Sound Absorbing
Caster Material
Rubber
Ganging
Gangable
Panel Color
Blue Tide
Folding
Folding

Description

Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 201 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.