Heavy Duty Room Divider

  • Mfr # HFSL7411-DX

  • Zoro # G123557877


product price:  $5,232.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Flammability Standards
CA117
Panel Functionality
Sound Absorbing
Folding
Folding
Caster Material
Rubber
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL7411-DX
Zoro #
G123557877
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
3/4 in
Overall Width
245 in
Overall Height
88 in
Panel Width
22 in

Details

Item
Room Divider
Flammability Standards
CA117
Panel Functionality
Sound Absorbing
Folding
Folding
Caster Material
Rubber
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Panel Surface Material
Fabric
Includes Folding Lock
Folding Lock Included
Ganging
Gangable
Frame Material
Steel

Description

Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 245 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.