Heavy Duty Room Divider
Mfr # HFSL743-VW
Zoro # G623557933
product price:Â $2,463.99
/eaKey Features
Panel Thickness
3/4 in
Panel Surface Material
Vinyl
Caster Material
Rubber
Folding
Folding
Panel Functionality
Sound Absorbing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HFSL743-VW
Zoro #
G623557933
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3/4 in
Overall Height
88 in
Panel Width
22 in
Overall Width
69 in
Details
Item
Room Divider
Panel Surface Material
Vinyl
Caster Material
Rubber
Folding
Folding
Panel Functionality
Sound Absorbing
Includes Folding Lock
Folding Lock Included
Frame Material
Steel
Ganging
Gangable
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Panel Color
Hazel Nut
Description
Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 69 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.