Heavy Duty Room Divider

  • Mfr # HFSL747-DB

  • Zoro # G923559231


product price:  $3,884.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Folding Lock
Folding Lock Included
Frame Material
Steel
Panel Color
Lake
Panel Surface Material
Fabric
Overall Width
157 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL747-DB
Zoro #
G923559231
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
157 in
Panel Thickness
3/4 in
Panel Width
22 in
Overall Height
88 in

Details

Item
Room Divider
Includes Folding Lock
Folding Lock Included
Frame Material
Steel
Panel Color
Lake
Panel Surface Material
Fabric
Caster Material
Rubber
Flammability Standards
CA117
Folding
Folding
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Ganging
Gangable
Panel Functionality
Sound Absorbing

Description

Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 157 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.