Heavy Duty Room Divider

  • Mfr # HFSL747-VG

  • Zoro # G223560210


product price:  $3,884.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Material
Rubber
Frame Material
Steel
Panel Functionality
Sound Absorbing
Panel Width
22 in
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL747-VG
Zoro #
G223560210
UPC #
-
Country of Origin
United States

Dimensions

Panel Width
22 in
Overall Width
157 in
Overall Height
88 in
Panel Thickness
3/4 in

Details

Item
Room Divider
Caster Material
Rubber
Frame Material
Steel
Panel Functionality
Sound Absorbing
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Includes Folding Lock
Folding Lock Included
Panel Color
Granite
Folding
Folding
Ganging
Gangable
Panel Surface Material
Vinyl

Description

Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 157 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.