Portable Room Dvdr, 13 Panls, 80inHx289inW (Discontinued)
- Mfr # CFSL6813-WX
- Zoro # G2183277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL6813-WX
Zoro #
G2183277
UPC #
683235146877
Country of Origin
United States
Dimensions
Overall Height
80 in
Overall Width
24 ft. 1"
Panel Thickness
3/4"
Panel Height
24.08 ft
Details
Item
Portable Room Divider
Number of Panels
13
Color
Black
Construction
Honeycomb Core, Fiberglass Matt, Sandel(R) Fabric Covering
Features
Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels
Assembly
Fully Assembled
Frame Material
Steel
Resistance Properties
Flame Resistant
Opacity
Opaque
Includes Frame
Yes
Screen Material Color
Black
Screen Material
Polyester
Description
Portable Room Divider, Opacity Opaque, Screen Material Polyester, Overall Height 80 in, Overall Width 24 ft. 1 In., Screen Material Color Black, Resistance Properties Flame Resistant, Features Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels, Frame Material Steel, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.