Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-DG
- Zoro # G523558351
product price:Â
$
2,608.99
/ea
Key Features
Panel Color
Stone
Overall Height
72 in
Overall Width
135 in
Number of Panels
5
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-605-B-DG
- Zoro #
- G523558351
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Stone
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
- Folding
- Not Foldable
- Frame Color
- Black
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
Dimensions
- Overall Height
- 72 in
- Overall Width
- 135 in
- Panel Thickness
- 3/4 in
- Folded Width
- 35 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Panel Height
- 72 in
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.