Room Divider, Black, 72 in H, 186 in W
- Mfr # STX-FS-607-B-VG
- Zoro # G223559412
product price:Â
$
3,044.99
/ea
Key Features
Overall Height
72 in
Panel Color
Granite
Folding
Not Foldable
Panel Thickness
3/4 in
Folded Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-607-B-VG
- Zoro #
- G223559412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Panel Thickness
- 3/4 in
- Folded Width
- 37 in
- Panel Width
- 26 in
- Overall Width
- 186 in
- Panel Height
- 72 in
- Folded Depth
- 36 in
Details
- Item
- Room Divider
- Panel Color
- Granite
- Folding
- Not Foldable
- Panel Opacity
- Opaque
- Frame Color
- Black
- Panel Surface Material
- Vinyl
- Frame Finish
- Powder Coated
- Number of Panels
- 7
- Frame Material
- Aluminum, Steel
- Flammability Standards
- RSTM-E-E84 Class A
Description
Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.