Room Divider, Black, 90 in H, 186 in W
- Mfr # STX-FS-7607-B-DX
- Zoro # G523558405
product price:Â
$
3,522.99
/ea
Key Features
Overall Height
90 in
Frame Material
Aluminum, Steel
Folded Depth
36 in
Folded Width
37 in
Number of Panels
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7607-B-DX
- Zoro #
- G523558405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Folded Depth
- 36 in
- Folded Width
- 37 in
- Panel Height
- 90 in
- Overall Width
- 186 in
- Panel Width
- 26 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Frame Material
- Aluminum, Steel
- Number of Panels
- 7
- Frame Finish
- Powder Coated
- Flammability Standards
- CA117
- Folding
- Not Foldable
- Frame Color
- Black
- Panel Surface Material
- Fabric
- Panel Opacity
- Opaque
Description
Room Divider, Number of Panels 7, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.