Room Divider, Black, 72 in H, 86 in W
- Mfr # STX-FS-603-B-VW
- Zoro # G723559950
product price:Â
$
2,014.99
/ea
Key Features
Panel Color
Hazel Nut
Overall Height
72 in
Panel Height
72 in
Flammability Standards
RSTM-E-E84 Class A
Folding
Not Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-603-B-VW
- Zoro #
- G723559950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Panel Height
- 72 in
- Panel Thickness
- 3/4 in
- Folded Width
- 33 in
- Folded Depth
- 36 in
- Overall Width
- 86 in
- Panel Width
- 26 in
Details
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
- Panel Surface Material
- Vinyl
- Frame Color
- Black
- Frame Material
- Aluminum, Steel
- Number of Panels
- 3
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 3, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.