Room Divider, Black, 90 in H, 135 in W
- Mfr # STX-FS-7605-B-DB
- Zoro # G523558061
product price:Â
$
2,869.99
/ea
Key Features
Panel Color
Lake
Overall Height
90 in
Folded Depth
36 in
Frame Material
Aluminum, Steel
Panel Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7605-B-DB
- Zoro #
- G523558061
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Lake
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Panel Opacity
- Opaque
- Panel Surface Material
- Fabric
- Folding
- Not Foldable
- Number of Panels
- 5
- Flammability Standards
- CA117
Dimensions
- Overall Height
- 90 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
- Panel Height
- 90 in
- Overall Width
- 135 in
Description
Room Divider, Number of Panels 5, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.