Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 135 in W
- Mfr # STX-FS-6105-B-DX
- Zoro # G323559756
product price:Â
$
2,797.99
/ea
Key Features
Overall Height
82 in
Panel Height
82 in
Folded Depth
36 in
Panel Surface Material
Fabric
Panel Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6105-B-DX
- Zoro #
- G323559756
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Surface Material
- Fabric
- Flammability Standards
- CA117
- Folding
- Not Foldable
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
- Frame Material
- Aluminum, Steel
- Number of Panels
- 5
- Frame Color
- Black
Dimensions
- Overall Height
- 82 in
- Panel Height
- 82 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
- Folded Width
- 35 in
- Overall Width
- 135 in
- Panel Width
- 26 in
Description
Room Divider, Number of Panels 5, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.