Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-DB
- Zoro # G423558079
product price:Â
$
2,173.99
/ea
Key Features
Overall Width
86 in
Flammability Standards
CA117
Panel Color
Lake
Locking Casters
All Casters Locking
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6103-B-DB
- Zoro #
- G423558079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 86 in
- Overall Height
- 82 in
- Panel Width
- 26 in
- Panel Thickness
- 3/4 in
- Panel Height
- 82 in
- Folded Width
- 33 in
- Folded Depth
- 36 in
- Fits Chest Size
- Sliding Hinges, Tackable Panels
Details
- Item
- Room Divider
- Flammability Standards
- CA117
- Panel Color
- Lake
- Locking Casters
- All Casters Locking
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
- Features
- Sliding Hinges, Tackable Panels
- Panel Functionality
- Sound Absorbing
- Frame Finish
- Powder Coated
- Folding
- Not Foldable
- Panel Opacity
- Opaque
- Number of Panels
- 3
- Frame Color
- Black
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Tackable Panels, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.