Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-DX
- Zoro # G023558165
product price:Â
$
2,173.99
/ea
Key Features
Frame Material
Aluminum, Steel
Features
Sliding Hinges, Tackable Panels
Panel Thickness
3/4 in
Panel Functionality
Sound Absorbing
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6103-B-DX
- Zoro #
- G023558165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 3/4 in
- Overall Width
- 86 in
- Panel Width
- 26 in
- Overall Height
- 82 in
- Folded Depth
- 36 in
- Folded Width
- 33 in
- Panel Height
- 82 in
- Fits Chest Size
- Sliding Hinges, Tackable Panels
Details
- Item
- Room Divider
- Frame Material
- Aluminum, Steel
- Features
- Sliding Hinges, Tackable Panels
- Panel Functionality
- Sound Absorbing
- Frame Finish
- Powder Coated
- Locking Casters
- All Casters Locking
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
- Number of Panels
- 3
- Folding
- Not Foldable
- Frame Color
- Black
- Panel Opacity
- Opaque
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Tackable Panels, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.