Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-DW
- Zoro # G123558430
product price:Â
$
2,608.99
/ea
Key Features
Panel Color
Desert
Overall Height
72 in
Folded Width
35 in
Panel Height
72 in
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-605-B-DW
- Zoro #
- G123558430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Folded Width
- 35 in
- Panel Height
- 72 in
- Overall Width
- 135 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Panel Color
- Desert
- Panel Opacity
- Opaque
- Frame Color
- Black
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Number of Panels
- 5
- Panel Surface Material
- Fabric
- Frame Finish
- Powder Coated
- Folding
- Not Foldable
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.