Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 186 in W
- Mfr # STX-FS-7607-B-DG
- Zoro # G523559129
product price:Â
$
3,522.99
/ea
Key Features
Panel Color
Stone
Overall Height
90 in
Panel Opacity
Opaque
Panel Height
90 in
Folded Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7607-B-DG
- Zoro #
- G523559129
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Stone
- Panel Opacity
- Opaque
- Flammability Standards
- CA117
- Number of Panels
- 7
- Frame Material
- Aluminum, Steel
- Frame Color
- Black
- Panel Surface Material
- Fabric
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
Dimensions
- Overall Height
- 90 in
- Panel Height
- 90 in
- Folded Width
- 37 in
- Panel Thickness
- 3/4 in
- Overall Width
- 186 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
Description
Room Divider, Number of Panels 7, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.