Room Divider, Black, 90 in H, 135 in W
- Mfr # STX-FS-7605-B-VB
- Zoro # G923558869
product price:Â
$
2,869.99
/ea
Key Features
Overall Height
90 in
Panel Color
Blue Tide
Overall Width
135 in
Folding
Not Foldable
Panel Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7605-B-VB
- Zoro #
- G923558869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Overall Width
- 135 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
- Panel Height
- 90 in
Details
- Item
- Room Divider
- Panel Color
- Blue Tide
- Folding
- Not Foldable
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
- Flammability Standards
- CA117
- Panel Surface Material
- Vinyl
- Frame Color
- Black
- Frame Material
- Aluminum, Steel
Description
Room Divider, Number of Panels 5, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.