Room Divider, Black, 90 in H, 86 in W
- Mfr # STX-FS-7603-B-VX
- Zoro # G123559505
product price:Â
$
2,217.99
/ea
Key Features
Panel Color
Coal
Overall Height
90 in
Folded Depth
36 in
Folded Width
33 in
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7603-B-VX
- Zoro #
- G123559505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Folded Depth
- 36 in
- Folded Width
- 33 in
- Overall Width
- 86 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
- Panel Height
- 90 in
Details
- Item
- Room Divider
- Panel Color
- Coal
- Panel Opacity
- Opaque
- Panel Surface Material
- Vinyl
- Frame Material
- Aluminum, Steel
- Folding
- Not Foldable
- Frame Color
- Black
- Number of Panels
- 3
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 3, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.