Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-VW
- Zoro # G723557697
product price:Â
$
2,608.99
/ea
Key Features
Overall Height
72 in
Panel Color
Hazel Nut
Panel Surface Material
Vinyl
Folded Width
35 in
Flammability Standards
RSTM-E-E84 Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-605-B-VW
- Zoro #
- G723557697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Folded Width
- 35 in
- Panel Height
- 72 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
- Overall Width
- 135 in
Details
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Panel Surface Material
- Vinyl
- Flammability Standards
- RSTM-E-E84 Class A
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Frame Color
- Black
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.