
Deck Screw, #10 x 2-3/4 in, 18-8 Stainless Steel, Torx Drive (Discontinued)
- Mfr # SSCD234S75
- Zoro # G103957222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSCD234S75
Zoro #
G103957222
UPC #
675454006375
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
2-3/4 in
Details
Drive
Torx
Material
18-8 Stainless Steel
Finish
Saddle
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Description
Features
- For interior and exterior use with wood, composite and other plastic materials
- ACQ compatible and has a color matched head
- Specially designed to eliminate the mushrooming and blemishes
- Multipurpose fastener which meets the challenge regardless of the material used
- Will not produce secondary lumps around the screw head leaving projects smooth and flush
- Milled with a trilobular design and a star drive
- Starts easy and drives with less torque
- Offer reduced splitting and snapping
- Excellent choice for wood decks
- 75 Count
- Finish: Saddle
- Size: 10" x 2.75"
- Material: Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.