This item is Discontinued.

Screw Products Wood Screw, #9, 3 in, Bronze Steel Torx Drive, 89 PK THBTX-09300-1

Wood Screw, #9, 3 in, Bronze Steel Torx Drive, 89 PK (Discontinued)

  • Mfr # THBTX-09300-1
  • Zoro # G705897919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THBTX-09300-1
Zoro #
G705897919
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Bronze
Item
Wood Screw

Description

Screw Products No. 9 S X 3 in. L Star Bronze Wood Screws 1 lb lb 89 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.