This item is Discontinued.

Screw Products Wood Screw, #8, 2 in, Stainless Steel Phillips Drive DW-8200C-5

Wood Screw, #8, 2 in, Stainless Steel Phillips Drive (Discontinued)

  • Mfr # DW-8200C-5
  • Zoro # G203911001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW-8200C-5
Zoro #
G203911001
UPC #
675454004456
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Item
Wood Screw

Description

The drywall screws have a bugle head to prevent tearing, a phosphate coating to help resist corrosion and a Phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. They are great for any size project.

Features
  • #2 bit included
  • Thread Type - Coarse
  • Size - 8 x 2 in.
  • 5lb Jar - 675 Pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.