This item is Discontinued.

Scrub-Ware Infection Prevention Sink, 21 1/4" L Bowl 4150-SO-BAT-TE

Infection Prevention Sink, 21 1/4" L Bowl (Discontinued)

  • Mfr # 4150-SO-BAT-TE
  • Zoro # G5502879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4150-SO-BAT-TE
Zoro #
G5502879
UPC #
883232708551
Country of Origin
Mexico

Dimensions

Overall Length
21 1/4 in
Overall Width
15 in
Overall Height
27 in
Bowl Depth
15 1/2 in
Bowl Size
21 1/4 in x 15 in
Bowl Width
15 in
Bowl Length
21 1/4 in
Water Inlet Connection Size
1/2 in

Details

Item
Infection Sink
No. of Bowls
1
Number of Stations
1
Faucet Operation
Sensor
Standards
ADA, ANSI/ICPA SS-1, ANSI/NFPA No. 255, ASTM E84-10, CAN/ULC-S102, CSA B45.5/IAPMO Z124, UL 723
Includes
Laminar Flow Nozzle, Offset Drain
Bowl Shape
D-Shape
Drain Opening
1 1/4 in
Color
White
Flow Rate
1.5 gpm
ADA Compliance
Yes
Sink Material
Corterra(R)
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
Includes Side Splash
No
Includes Drain Pipe
Yes
Series
4150
Includes Back Splash
No
Includes Faucet
Yes
Power Source
Battery Powered
Number of Faucet Holes
1
Water Inlet Connection Type
NPT
Includes Basket Strainer
Yes
Sink Type
Hospital
Indoor/Outdoor Usage
Indoor

Description

Infection Sink, ADA Compliance Yes, Bowl Depth 15 1/2 in, D-Shape, Bowl Size 21 1/4 in x 15 in, White, Drain Opening 1 1/4 in, Faucet Handle Type None, Faucet Installation Style Single Hole, Sensor, Gooseneck, Flow Rate 1.5 gpm, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 27 in, Overall Length 21 1/4 in, Overall Width 15 in, Whitehall, 4150 Series, Corterra(R), Sink Type Hospital

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.