Scrub Shirt, Cotton/Polyester, Short Sleeve, 1 Pockets, V-Neck, Blue, Size XS
Mfr # 71221
Zoro # G3840855
product price: $14.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Sleeve Type
Short
Length
27 1/2 in
Cuff Style
Dolman Sleeves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71221
Zoro #
G3840855
UPC #
708695081723
Country of Origin
Multiple
Dimensions
Size
XS
Length
27 1/2 in
Size-Body Type
Regular
Maximum Chest Size
32 in
Minimum Chest Size
30 in
Details
Item
Scrub Shirt
Material
Cotton/Polyester
Color
Blue
Gender
Men's
Sleeve Type
Short
Cuff Style
Dolman Sleeves
Number of Outside Pockets
1
Collar Style
V-Neck
Fabric Weight
4.25 oz
Reusability
Reusable
Features
Back Yoke, One Chest Pocket With Pen Division
Style
Shirt
Fit
Relaxed Fit
Description
Scrub Shirt, Color Blue, Gender Unisex, Material Cotton/Polyester, Size XS, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.