This item is Discontinued.

Scrub Zone Shoes, Men's 9M, Pull On, White, PR Energize

Shoes, Men's 9M, Pull On, White, PR (Discontinued)

  • Mfr # Energize
  • Zoro # G3878253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Energize
Zoro #
G3878253
UPC #
-
Country of Origin
China

Dimensions

Width
M
Footwear Width
M
Height
3 in
Size
9
Footwear Size
9
Overall Height
3 in
Size (PRINT)
9

Details

Closure Type
Pull On
Outsole Material
EVA
Footwear Style
Loafer Shoe
Standards
ASTM F1677
Item
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.91
Insulation Type
None
Insulated
No
Style Number
Energize
Predominant Footwear Color
White
Footwear Sole Pattern
Button
Toe Type
Plain
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Midsole Material
EVA
Gender
Men's
Color
White
Mark II Slip Test Results- Dairy Tile Dry
1.10
Footwear Closure Type
Slip On
Shank Material
EVA
Waterproof
Yes
Metatarsal Guard
No
Resists
Slips
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Removable Insole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material Description
EVA
Upper Material
EVA
Conductive
Yes
Safety Criteria
Conductive (CD), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Plain Toe, Waterproof
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
Energize
Upper Color
White
Heel Style
Flat Heel
Material
EVA
Upper Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Closure
Slip On
Construction
Two Piece
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
Loafer Shoe
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.24
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Dry
1.1
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Two Piece, Electrical Hazard Rated No, Conductive Yes, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number Energize, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.