Citrus Scent Bathroom Cleaner 20 oz Foam
- Mfr # 71362
- Zoro # G505298169
Key Features
Specifications
Details
- MFR #
- 71362
- Zoro #
- G505298169
- UPC #
- 25700713623
- Country of Origin
- United States
- Series
- No Series
- Rinse Required
- Yes
- Fragrance
- Citrus
- Cleaner Form
- Foam
- Surfaces for Use On
- Ceramic, Chrome, Fiberglass, Hard Nonporous Surfaces, Porcelain, Tile
- Application
- Bathroom, Deodorizer, Disinfectant
- Ready to Use/Concentrated
- Ready to Use
- Primary Chemical
- Quat
- Recommended Dilution
- Ready To Use
- Item
- Bathroom Cleaner
Description
Scrubby powers through tough soap scum and grime. Kills 99.9% of viruses and bacteria. Has a pleasant scent without harsh smells. Effectively removes dirt from multiple hard, non-porous bathroom surfaces. It is a violation of federal law to use this product in a manner inconsistent with its labeling. Shake well before and during use. To clean - spray 6-8 in. from surface to be cleaned. Allow foam to penetrate. For heavily soiled areas, reapplication may be needed. Remove by wiping away foam with a cloth or sponge. On chrome, rise with water. To disinfect and deodorize - pre-clean visibly soiled areas. Spray 6-8 in. from hard, non-porous surfaces until thoroughly wet. Do not apply this product around electrical equipment due to the possibility of shock hazard. Powers through tough soap scum and grime. Kills 99.9% of viruses and bacteria. Has a pleasant scent without harsh smells. Effectively removes dirt from multiple hard, non- porous bathroom surfaces. Store in a cool, dry place away from heat or flame. Do not puncture or incinerate. Nonrefillable container. Do not reuse or refill this container. If in eyes: hold eye open and rinse slowly and gently with water for 15-20 minute. Remove contact lenses, if present, after the first 5 minutes, then continue rinsing eye. If on skin: Take off contaminated clothing. Rinse skin immediately with plenty of water for 15-20 minutes. In case of emergency, call a poison control center or doctor for treatment advice. Have the product container or label with you when calling a poison control center or doctor or going for treatment.
- • Lemon antibacterial bathroom cleaner
- • Deodorizes your bathroom and leaves behind a pleasant scent
- • Works upside down, letting you get to all those hard-to-reach spots
- • Effectively cleans glazed ceramic tile, glazed porcelain surfaces, fiberglass and more
- •