
Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz
Mfr # 11404
Zoro # G106435727
product price: $13.19
/eaKey Features
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11404
Zoro #
G106435727
UPC #
808124114043
Country of Origin
China
Details
Item
Hand Soap
Form
Liquid
Description
Mrs. Meyer's Clean Day Peony Liquid Hand Soap Refill comes in a handy jug that refills your regular Mrs. Meyer's Clean Day Liquid Soap bottle up to two and a half times and is made from 25% PCR. Savings for you and for the earth.
- • Contains aloe vera gel, olive oil and a unique blend of essential oils to create a soap that is environmentally friendly, hard working, nondrying, yet softening for busy hands
- • Paraben-free
- • Ingredients are at least 99% naturally derived
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.