Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scrubs Canister, 50 Wipes, 6 x 8" 92956

Canister, 50 Wipes, 6 x 8" (Discontinued)

  • Mfr # 92956
  • Zoro # G5036141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92956
Zoro #
G5036141
UPC #
764769929568
Country of Origin
United States

Dimensions

Sheet Size
6 x 8"

Details

Item
Hand Sanitizer Wipes
Material
Cloth
Color
Yellow/White
Container Type
Canister
Number of Sheets
50
Fragrance
Lemon
Application
Hand Sanitizing
Wipes per Container
50
Packaging Type
Canister
Formula
Pre-Moistened
Requires Dispenser
No
Hygiene Series
None
Hygiene Form
Wipes
Hygiene Properties
Antibacterial, Antimicrobial
Includes
6 Canisters
Containers per UOM
6

Description

Hand Sanitizer Wipes, Hygiene Series None, Requires Dispenser No, Packaging Type Canister, Hygiene Form Wipes, Hygiene Properties Antibacterial, Antimicrobial, Wipes per Container 50, Sheet Size 6 x 8 in, Material Cloth, Fragrance Lemon, Color Yellow/White, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.