Shop All Moisture Absorbents and Indicators
Scs
Desiccant, Humidity Detection, 29 lb.
Mfr # 1/3PLDES700
Zoro # G7026905
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Area Protected 0.03 cu ft
- Length 2 1/2 in
- Package Type Non-Woven Plastic
- Material Montmorillonite Clay
Product Information
- Brand Scs
- MFR # 1/3PLDES700
- Zoro # G7026905
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 2 1/2 in |
Width | 2 1/8 in |
Desiccant Bag Size | 12 g |
Details
Description
Desiccant Bag, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.03 cu ft, Width 2 1/8 in, Length 2 1/2 in, Desiccant Bag Size 12 g, Container Type Pail, Plastic, Bags per Package 700, Application Humidity Detection, Material Montmorillonite Clay, Color White, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51060HIC125)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- Scs Moisture Absorbents and Indicators