Zoro Homepage

Dissipative Table Mat, Blue, 2 x 4 ft.

  • Mfr # 8900

  • Zoro # G002751556


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Features
2-Layer Neoprene Rubber Material, Dissipative Dual Layer Rubber Material, Free of Chlorine, Ultraviolet (UV) Stabilizer Additives
Dimension (Ft.)
2 x 4
Includes
(2) Snap Fasteners, Ground Cord, Table Mat
Product Type
Antistatic Table Mat
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900
Zoro #
G002751556
UPC #
-
Country of Origin
United States

Dimensions

Dimension (Ft.)
2 x 4
Overall Length
4 ft
Overall Width
2 ft
Thickness
0.07 in
Cord Length - Maximum
15 ft

Details

Item
Dissipative Table Mat
Features
2-Layer Neoprene Rubber Material, Dissipative Dual Layer Rubber Material, Free of Chlorine, Ultraviolet (UV) Stabilizer Additives
Includes
(2) Snap Fasteners, Ground Cord, Table Mat
Product Type
Antistatic Table Mat
Material
Rubber
Color
Blue
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, RoHS
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Dissipative Table Mat, Blue Vulcanized Synthetic Neoprene Rubber Designed to Resists Heat, Chemicals, Abrasion and Tearing, Dimension (Ft.) 2 x 4, Includes (2) Snap Fasteners, 15 ft. Ground Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.