Emitter Points, For Ion Pro Ionizer, PK8
Mfr # 770114
Zoro # G0506887
product price: $37.75
/pk 8, $4.72/eaKey Features
For Use With
Ion Pro Overhead Ionizer
Product Type
Emitter Point
Overall Height
1 1/2 in
Overall Depth
1/2 in
Calibration Certificate Type
Not Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770114
Zoro #
G0506887
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Depth
1/2 in
Overall Width
1/2 in
Details
Item
Emitter Points
For Use With
Ion Pro Overhead Ionizer
Product Type
Emitter Point
Calibration Certificate Type
Not Certified
Compatible with Product Type
Overhead Ionizer
Compatible with Manufacturer Model Number
770112, 770113
Compatible Manufacturer Model Number
770112, 770113
Compatible Manufacturer Part Number
770112, 770113
Compatible with Manufacturer Model No.
770112, 770113
Compatible with Mfr. Model No.
770112, 770113
For Use with Mfr Model Number
770112, 770113
For Use With Mfr. Model Number
770112, 770113
Compatible Pump Manufacturer Part Number
770112, 770113
Compatible Mfr. Model Number
770112, 770113
Description
Emitter Points, For Use With Ion Pro Overhead Ionizer, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.