ESD Protected Area Usage Bag, PK100
Mfr # PCL1001115
Zoro # G703927526
product price: $47.49
/pk 100, $0.47/eaKey Features
Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Heat Seal Recommended Temperature
300 Degrees F to 375 Degrees F
Metal-In/Metal-Out
Metal Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCL1001115
Zoro #
G703927526
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.0028 in
Length
15 in
Width
11 in
Overall Width
11 in
Overall Length
15 in
Description
Static Shielding Bag, Width 11 in, Length 15 in, Thickness 0.0028 in, Color Silver, Open, Discharge Shielding Energy Test 10 nJ, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.