Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Safe Cleanroom Packaging Bag, PK100

  • Mfr # PCL100812

  • Zoro # G103927492


product price: $33.49
/pk 100, $0.33/ea

Key Features

Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Standards
ANSI/ESD S20.20, ANSI/ESD S541, IEST-STD-CC1246E, REACH and Conflict Minerals Compliant, RoHS 3
Bag Material
Metal, Polyester, Polyethylene Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL100812
Zoro #
G103927492
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Width
8 in
Length
12 in
Overall Width
8 in
Overall Length
12 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Standards
ANSI/ESD S20.20, ANSI/ESD S541, IEST-STD-CC1246E, REACH and Conflict Minerals Compliant, RoHS 3
Bag Material
Metal, Polyester, Polyethylene Laminate
Metal-In/Metal-Out
Metal Interior
Exterior Surface Resistance
10,000,000,000 ohms
Interior Surface Resistance
10,000 ohms to 10,000,000,000 ohms
Bag Item
Static Shielding Bag
Heat Seal Recommended Temperature
300 Degrees F to 375 Degrees F
Seal Strength
11 lbf
Discharge Shielding Energy Test
10 nJ
Puncture Strength
12 lbf
Heat Seal Recommended Temperature - Maximum
375 Degrees F
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Metal Location
Metal Interior
Product Type
Static Shielding Bag
Exterior Surface Resistance - Maximum
1 x 10^11 ohm
Closure Type
Open
Interior Surface Resistance - Minimum
1 x 10^4 ohm
Exterior Surface Resistance - Minimum
1 x 10^4 ohm

Description

Static Shielding Bag, Width 8 in, Length 12 in, Thickness 0.0028 in, Color Silver, Open, Discharge Shielding Energy Test 10 nJ, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.