Zoro Homepage

Heel Grounder, Disposable

  • Mfr # 5402

  • Zoro # G9078623


product price: $0.89
/ea

Key Features

Color
Black/Yellow
Features
Disposable
Product Type
Foot Grounder
Fastening Style
Adhesive
Number of Rubber Layers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5402
Zoro #
G9078623
UPC #
-
Country of Origin
United Kingdom

Details

Item
Heel Grounding Strap
Color
Black/Yellow
Features
Disposable
Product Type
Foot Grounder
Fastening Style
Adhesive
Number of Rubber Layers
2
Grounder Location
Foot

Description

Heel Grounder, Features Disposable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.