Zoro Homepage

Metal-In Static Shielding Bag, 15x11in, PK100

  • Mfr # 3001115

  • Zoro # G5967324


product price: $52.79
/pk 100, $0.53/ea

Key Features

Color
Silver
Thickness
0.0028 in
Material
Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
Puncture Strength
12 lbf
Discharge Shielding Energy Test
10 nJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001115
Zoro #
G5967324
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Length
15 in
Width
11 in
Overall Width
11 in
Overall Length
15 in

Description

Static Shielding Bag, Width 11 in, Length 15 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.