Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 5x3in
Mfr # 30035
Zoro # G9723165
product price: $16.85
/pk 100, $0.17/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 3 in
- Color Silver
Product Information
- Brand Scs
- MFR # 30035
- Zoro # G9723165
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 3 in |
Length | 5 in |
Details
Description
Static Shielding Bag, Width 3 in, Length 5 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFC-220-300-G)
- SCS Metal-In Static Shield Bag, 8x18in, Pk100 (100818)
- SCS Dual Combination Tester, 12VDC (770758)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS MetalIn Static Shielding Bag, 14x18, PK100 (1001418)
- SCS Dual Conductor Coiled Cord, 5 ft. (2360)
- SCS Static Control Wrist Strap, Adj (2214)
- SCS Heel Grounder, Disposable (5402)
- TRANSFORMING TECHNOLOGIES VinylSTAT E - Homogeneous Vinyl Table Mat, Blue, 3/8" x 2' x 50' (VME2460B)
- Scs Static Control Products