Zoro Homepage

Plug-In Charger, Wall Mount Syle, 3.5" H

  • Mfr # 770064

  • Zoro # G3459207


product price: $49.19
/ea

Key Features

Height
3.5 in
Regulated / Unregulated
Regulated
Style
Wall Mount
Tip Size
5.5 x 2.5 mm
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770064
Zoro #
G3459207
UPC #
-
Country of Origin
China

Dimensions

Height
3.5 in
Tip Size
5.5 x 2.5 mm
Width
2 in
Depth
2 in
Overall Height
3.5 in
Overall Width
2 in
Overall Depth
2 in

Details

Item
Plug-In Charger
Regulated / Unregulated
Regulated
Style
Wall Mount
Hz
50/60
Output Current
1.5 A
Output Voltage
7.5V DC
Input Voltage
100 to 240V AC
Output Plug Inside Polarity
Positive
Frequency
50/60 Hz
Mounting
Wall Mount
Country Plug Style
Asia, European, UK, US
Regulated
Regulated

Description

Plug-In Charger, Style Wall Mount, Input Voltage 100 to 240V AC, Output Voltage 7.5V DC, Output Current 1.5 A, Hz 50/60, Height 3.5 in, Width 2 in, Depth 2 in, Output Plug Inside Polarity Positive, Tip Size 5.5 x 2.5 mm, Regulated / Unregulated Regulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.