Zoro Homepage

Static Dissipative Mat, Blue, 24" W

  • Mfr # 770074

  • Zoro # G0504884


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.07 in
Material
Rubber
Includes
(2) Snap Kits, Ground Cord
Mat Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770074
Zoro #
G0504884
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
24 in
Mat Length
4 ft
Mat Thickness
5/64 in
Overall Width
2 ft
Overall Length
4 ft
Cord Length - Maximum
15 ft

Details

Item
Static Dissipative Mat
Color
Blue
Material
Rubber
Includes
(2) Snap Kits, Ground Cord
Backing Material
Rubber
Mat Surface Pattern
Smooth
Oil Resistant
No
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Antimicrobial
No
Features
Black Side Bottom Layer, Dissipative Dual Layer Rubber Material, Non-Humidity Dependence
Cord Included
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Mat Color
Blue
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Product Type
Dissipative Table Roll
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Static Dissipative Mat,Blue,24" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.