Zoro Homepage

Static Dissipative Mat, Gray, 16" W

  • Mfr # 770098

  • Zoro # G0505925


product price: $56.39
/ea

Key Features

Color
Gray
Thickness
0.07 in
Material
Rubber
Includes
Matting Material
Mat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770098
Zoro #
G0505925
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
16 in
Mat Length
24 in
Mat Thickness
5/64 in
Overall Length
2 ft
Overall Width
1.33 ft

Details

Item
Static Dissipative Mat
Color
Gray
Material
Rubber
Includes
Matting Material
Mat Surface Pattern
Smooth
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Mat Electrical Resistance
Anti-Static
Mat Color
Gray
Brake Fluid Resistant
No
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Backing Material
Rubber
Features
Black Side Bottom Layer, Dissipative Dual Layer Rubber Material, Non-Humidity Dependence
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Oil Resistant
No
Cord Included
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Rating - Maximum
1,000,000,000 ohm
Product Type
Dissipative Table Roll

Description

Static Dissipative Mat,Gray,16" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.