Zoro Homepage

StaticDissipative Table Runner

  • Mfr # 8264

  • Zoro # G4741694


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.14 in
Material
Vinyl
Includes
(2) Ground Cords, (2) Snap Fasteners
Dimension (Ft.)
2 x 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8264
Zoro #
G4741694
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.14 in
Dimension (Ft.)
2 x 24
Overall Length
24 ft
Overall Width
2 ft

Details

Item
Dissipative Table Mat
Color
Blue
Material
Vinyl
Includes
(2) Ground Cords, (2) Snap Fasteners
Features
3-Layer Vinyl Material, Conductive Scrim Middle Layer, Dissipative
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Product Type
Dissipative Table Roll
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Dissipative Table Runner, Blue Vinyl Runner has 3-Layer Construction to Maximize Dissipation, Dimension 2 x 24 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.