This item is Discontinued.

Sct Bakery Bright White Cake Pad, Single Wall Pad, 1/4 Sheet, 10 x 14, White, Paper, 100/Bundle, 100PK SCH 1149

Bakery Bright White Cake Pad, Single Wall Pad, 1/4 Sheet, 10 x 14, White, Paper, 100/Bundle, 100PK (Discontinued)

  • Mfr # SCH 1149
  • Zoro # G912884870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH 1149
Zoro #
G912884870
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Depth
14 in

Details

Type
Cake Pad
Material
Corrugated Cardboard
Color
Bright White
Basic Foodware Material
Paper
Hinged Lid
No
Vented
No
Standards
FDA Compliant
Features
Grease- and moisture-resistant
Coating or Lining
Coated
Bpi Certified
No
Pattern
Solid
Bio Based
No
FSC Certified
No
SFI Certified
No
Recyclable
No
Container Style
Cake Pad
Container Shape
Rectangular
Compostable
No
Microwave Safe
No
Item Weight
Standard
Item
Bakery Food Containers
Hinged Lid
No
Freezer Safe
No
Number of Compartments
1

Description

Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.


  • Made from strong, fluted corrugated material with a white coating that provides an excellent moisture and grease barrier.
  • Smooth edge and bright white pad makes for clean, professional presentation of decorated cakes.
  • Enhances the colors of the icing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.