
Box, Bakery, 10x10x2-1/2, White, PK250
Mfr # SCH 0969
Zoro # G4494631
product price: $133.44
/pk 250, $0.53/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
10"
Overall Depth (In.)
10"
Color
White
Material
Paperboard
Storage Container Style
Bakery Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH 0969
Zoro #
G4494631
UPC #
707282009690
Country of Origin
United States
Dimensions
Overall Width (In.)
10"
Overall Depth (In.)
10"
Overall Height (In.)
2.5"
Details
Color
White
Material
Paperboard
Item
Box,Bakery,10x10x2-1/2,White,PK250
Storage Container Style
Bakery Box
Type
Box
Number of Compartments
1
Food Container Material Type
Paper
Standards
Compost Manufacturing Alliance (CMA) Approved
Hinged Lid
Yes
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.