Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sct ChampWare Molded-Fiber Clamshell Containers, 9 x 9 x 3, White, 200PK 18935WPF

ChampWare Molded-Fiber Clamshell Containers, 9 x 9 x 3, White, 200PK (Discontinued)

  • Mfr # 18935WPF
  • Zoro # G716009578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18935WPF
Zoro #
G716009578
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Width
9 in
Outside Length
9 in
Outside Height
3 in
Depth
9 in
Height
3 in

Details

Type
Hinged Lid Container
Number of Compartments
1
Color
White
Microwave Safe
Yes
Disposable Lid Type
Hinged Lid
Item
Takeout Food Containers
Material
Bamboo/Bagasse
Dishwasher Safe
No
Vented
No
Standards
BPI Certified
Bio Based
No
Recyclable
No
Bpi Certified
Yes
Closure Type
Hinged Lid
SFI Certified
No
Compostable
Yes
Lid Type
Hinged Lid
Item Weight
Heavyweight
Container Shape
Square
Container Lid
Hinged Lid
Container Style
Hinged Lid Container
Pattern
Solid
Features
Hinged Lid
Hinged Lid
Yes
Freezer Safe
No
FSC Certified
No

Description

Show your customers how much you care when you choose durable bagasse molded-fiber containers. Heavyweight construction provides cut- and leak-resistant protection. Tab-lock closure minimizes the potential for messy in-transit openings.


  • Durable bagasse molded-fiber construction.
  • Cut- and leak-resistant.
  • Tab-lock closure.
  • Show your customers how much you care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.