Shop SCT
See all product information
Create Account
ChampWare Molded Fiber Tableware, 3-Compartment Plate, 10" dia, White, 500PK
Mfr # 18163WPF
Zoro # G223332114
product price:Â $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
Key Features
Material
Molded-Fiber Bagasse
Depth
1 in
Disposable Foodware Shape
Round
Color
White
Type
3-Compartment Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18163WPF
- Zoro #
- G223332114
- UPC #
- 707282338776
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Diameter
- 10 in
Details
- Material
- Molded-Fiber Bagasse
- Disposable Foodware Shape
- Round
- Color
- White
- Type
- 3-Compartment Plate
- Green Certification or Other Recognition
- BPI Certified Compostable
- Dinnerware Type
- 3-Compartment Plate
Description
High-quality, durable foodservice products. Made of bagasse, a sugarcane by-product, and are free of plastic, chlorine and coatings. Compostable and recyclable. Also microwaveable and grease- and moisture-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.