Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White One-Piece Non-Window Bakery Boxes, 1/2-Sheet Cake Box, 19 x 14 x 4, White, Paper, PK50

  • Mfr # SCH 1029

  • Zoro # G4494598


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
19 in
Overall Depth (In.)
14 in
Color
White
Material
Paperboard
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH 1029
Zoro #
G4494598
UPC #
707282010290
Country of Origin
United States

Dimensions

Overall Width (In.)
19 in
Overall Depth (In.)
14 in
Overall Height (In.)
4 in

Details

Color
White
Material
Paperboard
Item
Box,Bakery,19x14x4,PK50
Features
1/2-Sheet Cake Box
Type
Box
Storage Container Style
Bakery Box
Number of Compartments
1
Food Container Material Type
Paper
Standards
Compost Manufacturing Alliance (CMA) Approved

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.