
White Window Bakery Boxes with Attached Flip Top, 4-Corner Beers Design, White, Paper, 200PK (Discontinued)
- Mfr # 24233
- Zoro # G910412761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24233
Zoro #
G910412761
UPC #
-
Country of Origin
United States
Dimensions
Depth
10 in
Height
2.5 in
Details
Bpi Certified
No
Bio Based
No
Pattern
Solid
Color
White
Closure Type
Hinged Lid
Recyclable
No
SFI Certified
No
Container Style
Box
Container Lid
Hinged Lid
Lid Type
Hinged Lid
FSC Certified
No
Number of Compartments
1
Compostable
No
Item Weight
Standard
Microwave Safe
No
Material
Paperboard
Hinged Lid
Yes
Container Shape
Square
Item
Bakery Food Containers
Features
Hinged Lid
Freezer Safe
No
Description
Made of SBS paperboard, which is white on the inside and outside, has an attached top, and can be used to hold and carry baked goods. White SBS solid bleached sulfate paperboard is thicker and more rigid than paper, is suitable for holding baked goods, and can be recycled - just be sure to remove the window film before placing in the bin. It can be printed with a logo or a business name. The attached top flips open to insert or remove baked goods. When closed, the top fully overlaps the bottom. A cellophane window provides a view of the box's contents. The box has a corner beers design with glued corners for sturdiness. Diagonal scores allow the box to be folded flat for storage or transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.