Door Status Sensor, Plastic, Powder Coated, For Use With: Access Control Systems
Mfr # MC-4
Zoro # G1877115
product price: $49.19
/eaKey Features
Input Voltage
30 V DC
Finish
Powder Coated
Includes
50mA @ 30V DC Contact
Type
Sensors
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-4
Zoro #
G1877115
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3/4 in
Overall Height
1 in
Details
Item
Door Status Sensor
Input Voltage
30 V DC
Finish
Powder Coated
Includes
50mA @ 30V DC Contact
Type
Sensors
Color
White
Material
Plastic
For Use With
Access Control Systems
Features
Easy to Install
ANSI/BHMA Finish
Unfinished
Compatible Brand
SDC
Includes Hardware
Hardware Included
Compatible Series
SDC Exit Switches & Sensors
Product Type
SDC Door Status Switch
Description
Door Status Sensor, Sensors, White, Plastic Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.