Shop SDC
See all product information
Create Account
Electrified Mortise Locks
- Mfr # Z7252GQR6PKAB1ST1
- Zoro # G510049800
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
SDC Electrified Cylindrical Locks
Color
Satin Chrome
Includes
Electric Cylindrical Lock
Application
Electric Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7252GQR6PKAB1ST1
- Zoro #
- G510049800
- UPC #
- 197163064694
- Country of Origin
- Mexico
Dimensions
- Body Size Thickness
- 1-5/8" to 2-1/8"
Details
- Finish
- Satin Chrome
- For Use With
- SDC Electrified Cylindrical Locks
- Color
- Satin Chrome
- Includes
- Electric Cylindrical Lock
- Application
- Electric Cylindrical Lock
Description
Electra Pro Fail Secure Electrically Unlocked, Galaxy Lever, Conventional Cylinder, Latchbolt Monitor, Request to Exit, 6 Pin Keyed Alike, 2-3/4 in. Backset Latchbolt, ANSI 1-1/4 in. x 4-7/8 in. Strike Plate, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.