Zoro Homepage

Exit Push Button, 1-3/4 in. W

  • Mfr # 463NU

  • Zoro # G1877410


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum-Plated
Material
Stainless Steel
Includes
Mounting Hardware
Type
Push to Exit
Operating Temp.
32 to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463NU
Zoro #
G1877410
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Overall Width
1 3/4 in
Overall Height
4 1/2 in

Details

Finish
Aluminum-Plated
Item
Exit Push Button
Material
Stainless Steel
Includes
Mounting Hardware
Type
Push to Exit
Operating Temp.
32 to 120 Degrees F
Cylinder
No
For Use With
Access Controls
Keypad
No
Output
Electronic Timer, Adjustable 1-30 seconds NO/NC
Amps AC
3
Switch Action
Maintained
Rating
2A @ 30 V DC
Input Voltage
30V DC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
-40 Degrees F
Product Type
Exit Push Button
Operating Temperature - Maximum
160 Degrees F
Compatible Product Type
Access Controls Systems
Switch Action Type
Alternate Action

Description

Exit Push Button, Type Push to Exit, Switch Action Maintained, Material Stainless Steel, Finish Aluminum-Plated, Width 1 3/4 in, Rating 2A @ 30 V DC, Input Voltage 30V DC, Output Electronic Timer, Adjustable 1-30 seconds NO/NC, Amps AC 3, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.