Zoro Homepage

Exit Push Button, 2-7/8 in. W

  • Mfr # 463U

  • Zoro # G1877401


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum-Plated
Material
Stainless Steel
Includes
Mounting Hardware
Cylinder
No
Switch Action
Alternate Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463U
Zoro #
G1877401
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Overall Width
2 7/8 in
Overall Height
4 1/2 in

Details

Finish
Aluminum-Plated
Item
Exit Push Button
Material
Stainless Steel
Includes
Mounting Hardware
Cylinder
No
Switch Action
Alternate Action
Rating
2A @ 30 V DC
Operating Temp.
32 to 120 Degrees F
Type
Push to Exit
For Use With
Access Controls
Output
Electronic Timer, Adjustable 1-30 seconds NO/NC
Keypad
No
Input Voltage
30V DC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Switch Action Type
Alternate Action
Product Type
Exit Push Button
Compatible Product Type
Access Controls Systems
Operator Illumination
Illuminated

Description

Exit Push Button, Type Push to Exit, Switch Action Alternate Action, Material Stainless Steel, Finish Aluminum-Plated, Width 2 7/8 in, Rating 2A @ 30 V DC, Input Voltage 30V DC, Output Electronic Timer, Adjustable 1-30 seconds NO/NC, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.